missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear Vials for Environmental Analysis, with Caps Attached
Clear Vial with Open Top White Polypropylene PTFE Faced Silicone Lined Cap
Specifications
| Material (Liner) | PTFE/Silicone |
|---|---|
| Color | Clear |
| Diameter (Metric) Outer | 28 mm |
| Material | Borosilicate Glass |
| For Use With (Application) | Environmental analysis |
Description
- Septa of 5 mils of PTFE facing 120 mils of silicone is bonded to cap
Specifications
| PTFE/Silicone | |
| 28 mm | |
| Environmental analysis | |
| Polypropylene | |
| Vial |
| Clear | |
| Borosilicate Glass | |
| Screw | |
| Screw Cap (Open-top) |