missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Clear Glass E-Z Vials

Catalog No. 0334489
Change view
Click to view available options
Color:
Amber
Clear
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
0334489 Amber
0334080 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0334489 Supplier DWK Life Sciences Supplier No. 22517902
Only null left

Wheaton E-Z Vials feature a 40% larger neck opening than standard opening vials. The larger opening improves sample accessibility while reducing auto sampler needle damage. Vial capacity has been increased from 1.5 to 1.8 mL. E-Z Vials are designed for use with 11 mm aluminum seals.

  • 40% large opening
  • Manufactured from borosilicate glass
  • Use with 11 mm aluminum seals
  • Limited volume insert

Specifications

Color Amber
Diameter (Metric) Outer 12 mm
Material Silica Glass
Volume (Metric) 1.8 mL
Height (English) 1.25 in.
Closure Type Snap Cap
Quantity 1000 Cs.
Closure Size 11 mm
Height (Metric) 32 mm