missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Clear Boston Rounds Without Caps

Ideal for solvent, chemical or sample storage

Supplier:  DWK Life Sciences W216834

 View more versions of this product

Catalog No. 02-912-162


Only null left
Explore available promotions

Description

Description

Ideal for solvent, chemical or sample storage

  • Clear Type III soda-lime glass
Specifications

Specifications

16.9 oz., 500 mL
16.9 oz.
2.95 in.
White
Narrow
168 mm
6.6 in.
Polypropylene
75 mm
Yes
500 mL
Clear
Glass
No
Round
Boston Round Bottle
Poly/Vinyl
28-400 mm
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions