missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear Boston Rounds Without Caps
Ideal for solvent, chemical or sample storage
Supplier: DWK Life Sciences W216832
Description
Ideal for solvent, chemical or sample storage
- Clear Type III soda-lime glass
Specifications
| 4.2 oz., 125 mL | |
| 4.2 oz. | |
| 1.88 in. | |
| White | |
| Boston Round Bottle | |
| Poly/Vinyl | |
| 22-400 mm | |
| Screw Cap |
| 125 mL | |
| Clear | |
| Glass | |
| 112 mm | |
| 4.4 in. | |
| Polypropylene | |
| 48 mm |