missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear Boston Rounds with 14B White Rubber-Lined Caps
Clear glass bottles with caps
Supplier: DWK Life Sciences W216823
Description
- Well suited for storage and sampling of liquids; clear USP Type III soda-lime glass provides visibility of contents
- Narrow mouth enables liquids to be carefully poured to prevent spillage
- Type III soda-lime glass
Specifications
| 32 oz., 1000 mL | |
| 32 oz. | |
| 3.7 in. | |
| Black | |
| 208 mm | |
| 14B Rubber | |
| 33-400 mm | |
| Screw Cap |
| 1000 mL | |
| Clear | |
| Soda Lime Glass | |
| USP Type III | |
| 8.18 in. | |
| Phenolic | |
| 94 mm |