missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Clear Boston Rounds with 14B White Rubber-Lined Caps

Clear glass bottles with caps

Supplier:  DWK Life Sciences W216821

 View more versions of this product

Catalog No. 02-911-341


Only null left
Explore available promotions

Description

Description

  • Well suited for storage and sampling of liquids; clear USP Type III soda-lime glass provides visibility of contents
  • Narrow mouth enables liquids to be carefully poured to prevent spillage
  • Type III soda-lime glass

Specifications

Specifications

8 oz., 250 mL
8 oz.
2.36 in.
Black
138 mm
14B Rubber
24-400 mm
Screw Cap
250 mL
Clear
Soda Lime Glass
USP Type III
5.43 in.
Phenolic
60 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions