missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear Boston Rounds with 14B White Rubber-Lined Caps
Clear glass bottles with caps
Supplier: DWK Life Sciences W216820
Description
- Well suited for storage and sampling of liquids; clear USP Type III soda-lime glass provides visibility of contents
- Narrow mouth enables liquids to be carefully poured to prevent spillage
- Type III soda-lime glass
Specifications
| 4 oz., 125 mL | |
| 4 oz. | |
| 1.88 in. | |
| Black | |
| 112 mm | |
| 14B Rubber | |
| 22-400 mm | |
| Screw Cap |
| 125 mL | |
| Clear | |
| Soda Lime Glass | |
| USP Type III | |
| 4.4 in. | |
| Phenolic | |
| 48 mm |