missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Celstir™ Water-Jacketed Double Side Arm Spinner Flasks
Description
- Borosilicate glass, USP Type I
- PTFE-resin coated glass impeller does not protrude through cap and has bottom dimple for more efficient stirring
- Silicone rubber-lined cap
- Autoclavable
- For suspension cell culture with a magnetic stirrer
- 1 per case
Specifications
Specifications
| Closure Color | Black |
| Closure Material | Silicone Rubber |
| Diameter (English) Outer | 5.9 in. |
| Diameter (Metric) Side Arm | 4.5 cm |
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | Suspension Culture |
| For Use With (Equipment) | Magnetic Stirrer |
| Height (English) | 10.2 in. |
| Height (Metric) | 26 cm |
| Show More |