missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ WHEATON™ Caps for 12 x 32 mm Large Opening ABC Vials
Description
- Designed for use with 12 x 32 mm large opening ABC vials
- Screw caps available in natural, black, red, blue, yellow, or green polypropylene
- WheatonTM Super Septa are low extractable for reliable GC/MS performance
- Septa options include PTFE and PTFE/Silicone combinations
- Pre-slit septa options available for easier needle penetration
- Compatible with GC, GC/MS, HPLC, and LC/MS autosamplers
Specifications
Specifications
| Color | Natural |
| Material | Polypropylene |
| Pre-slit | Yes |
| Sterility | Non-sterile |
| Septum | PTFE, Silicone |
| Quantity | 100 Caps/Pk., 10 Pk./Cs. |
| Closure Size | 9 mm |
| Autoclavable | Autoclavable |
| Product Type | Screw Cap |