missing translation for 'onlineSavingsMsg'
Learn More

DWK LIFE SCIENCES™ Calibrex™ solutae 530 Bottle Top Dispensers

Catalog No. 13709540
Change view
Click to view available options
Volume (Metric):
10 to 100 mL
2.5 to 25 mL
5 to 50 mL
Increments:
0.5 mL
1.0 mL
Product Type:
Bottletop Dispenser
Bottletop Dispenser with Flow Control Stopcock
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Increments Product Type
13709540 10 to 100 mL 1.0 mL Bottletop Dispenser
13709538 2.5 to 25 mL 0.5 mL Bottletop Dispenser with Flow Control Stopcock
13709539 5 to 50 mL 1.0 mL Bottletop Dispenser with Flow Control Stopcock
13709523 2.5 to 25 mL 0.5 mL Bottletop Dispenser
13709525 10 to 100 mL 1.0 mL Bottletop Dispenser with Flow Control Stopcock
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 13709540 Supplier DWK LIFE SCIENCES™ Supplier No. W844112

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Calibrex™ solutae 530 Bottle Top Dispensers are a new generation of Socorex™ dispensers for safe, reproducible liquid distribution. The PFA coated plunger prevents seizing, enabling trouble-free dispensing of salt solutions, acids, and bases.

  • PFA coated plunger prevents the plunger and barrel from seizing together, enabling trouble-free distribution of salt solutions, weak and strong acids, and bases
  • Flow control stopcock for priming
  • Permanent fluid path visibility via liquid viewing window
  • Integrated calibration system with calibration safety seal sticker
  • Choice of adjustment button with each unit (screw-type interchangeable)
  • Long-lasting performance stability
  • Autoclavable at 121°C / 250°F fully assembled
  • 360° rotation on bottle for flexible positioning
  • FEP feed tubing included

Warranty

2 Year

Specifications

Accuracy <±1.5 to <±0.6%
Product Type Bottletop Dispenser
Autoclavable Autoclavable
Color Red
Channels 1
Material Borosilicate Glass
Volume (Metric) 10 to 100 mL
Includes 45mm base thread, 120mm delivery jet and stopper, 350mm feed tube, alternative screw-type volume setting button, three bottle neck adapters (32, 38 and 40mm), QC certificate, operating instructions
Increments 1.0 mL
Model Calibrex™ solutae 530
Precision <0.5 to <0.1%
Show More Show Less