missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Calibrex™ solutae 530 Bottle Top Dispensers

This new generation of Socorex™ Bottle Top Dispensers is intended for the safe and reproducible liquid distribution of volumes up to 25, 50 and 100mL.

Supplier:  DWK Life Sciences W844106

 View more versions of this product

Catalog No. 13709525


Only null left

Description

Description

PFA coated plunger prevents the plunger and barrel from seizing together, enabling trouble free distribution of salt solutions, weak and strong acids, as well as bases. Both models are available with or without a stopcock, adding flexibility and safety.
  • Flow control stopcock for priming
  • Permanent fluid path visibility
  • Integrated calibration system
  • Choice of adjustment button with each unit
  • Long-lasting performance stability
  • Autoclavable at 121°C / 250°F fully assembled

Warranty

2 Year

Specifications

Chemical Identifiers

<±1.5 to <±0.6%
Red
Calibrex™ solutae 530
Autoclavable
45mm base thread, 120mm delivery jet and stopper, 350mm feed tube, alternative screw-type volume setting button, three bottle neck adapters (32, 38 and 40mm), QC certificate, operating instructions
<0.5 to <0.1%

Specifications

<±1.5 to <±0.6%
Autoclavable
10 to 100 mL
1.0 mL
<0.5 to <0.1%
Bottletop Dispenser
Red
45mm base thread, 120mm delivery jet and stopper, 350mm feed tube, alternative screw-type volume setting button, three bottle neck adapters (32, 38 and 40mm), QC certificate, operating instructions
Calibrex™ solutae 530
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions