missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Calibrex™ Organo 525 Bottle-Top Dispensers w/Flow Control Stopcock

Socorex™ Bottle Top Dispensers is intended for the safe and reproducible liquid distribution of volumes up to 25, 50 and 100mL. Selection between organo and solutae models for best chemical resistance.

Supplier:  DWK Life Sciences W844098

 View more versions of this product

Catalog No. 13709536


Only null left

Description

Description

  • With Flow Control Stopcock
  • Permanent fluid path visibility
  • Integrated calibration system
  • Choice of adjustment button with each unit
  • Long lasting performance stability
  • Autoclavable at 121°C / 250°F fully assembled
  • Two year warranty
Specifications

Chemical Identifiers

Bottletop Dispenser
Yellow
525 Organo
Autoclavable
Ground glass plunger

Specifications

Bottletop Dispenser
Yellow
Ground glass plunger
Autoclavable
5 to 50 mL
525 Organo
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions