missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Calibrex™ Accessories and Replacements for Orango 525 and Solutae 530 Bottle-Top Dispensers: Delivery Jets

Catalog No. 13709529
Change view
Click to view available options
For Use With (Equipment):
50 and 100 mL Bottletop Dispenser
Length (Metric):
120 mm
150 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Length (Metric)
13709529 50 and 100 mL Bottletop Dispenser 150 mm
13709527 50 and 100 mL Bottletop Dispenser 120 mm
13709526 - 120 mm
13709528 - 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13709529 Supplier DWK Life Sciences Supplier No. W844122

Calibrex 50 & 100mL Delivery Jet

Specifications

Product Type Delivery Jet
For Use With (Equipment) 50 and 100 mL Bottletop Dispenser
Length (English) 5.9 in.
Length (Metric) 150 mm