missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ WHEATON™ Bottom-Drive R2P 2.0 Roller Apparatus
Description
- R2P™ 2.0 roller apparatus with bottom-mounted control configuration
- Belt-driven system with brushless DC motor for reliable, consistent bottle rotation
- Bottle speed: 0.25-8.1 RPM (110 mm bottle); speed accuracy: 0.01 RPM
- Bottle size compatibility: diameter 108-121 mm; length up to 550 mm
- Configurable system: multiple deck and bottle position options available
- Deck spacing options: Production spacing (6in. / 152 mm) or Modular spacing (7.125in. / 181 mm)
- Robust color touch screen (top or bottom mounted) with icon-driven interface
- Remote communication: Modbus™ Protocol and WHEATON™ Protocol via Ethernet TCP/IP and RS422/485
- Rotation direction: clockwise, counter-clockwise, and rocking
- Belt break alarm included on all R2P™ 2.0 roller apparatus
- Optional accessories: temperature monitoring/alarms (2 probes) and battery backup
- Operating conditions: 10 °C to 40 °C; humidity 80% up to 31 °C
- Electrical: 100-240 VAC, 50/60 Hz, 35 W; plug style: North America (120 V)
- Complies with UL, CSA, CE, WEEE and RoHS standards
Specifications
Specifications
| Rotating Angle | 0° |
| Speed Range | 0.25 to 8.1 rpm |
| Voltage | 120 V |
| Temperature Range (Metric) | 10°C to 40°C |
| Holds | Bottles |
| Product Type | Roller Apparatus |
| Description | Bottom Drive Roller Culture System with 9 deck |
| For Use With (Application) | For laboratory, pilot plant and production cell culture installations |
| No. of Positions | 45 |
| Packaging Quantity | 8/Pk. |
| Show More |