missing translation for 'onlineSavingsMsg'
Learn More
Learn More
-
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
DWK Life Sciences Wheaton™ Bottom-Drive R2P 2.0 Roller Apparatus
Catalog No. 02924957
Change view
Click to view available options
No. of Positions:
15
15, Options
25
25, Options
30
30, Options
40
40, Options
45
45, Options
5
5, Options
50
50, Options
52
55, Options
88
88, Options
Packaging Quantity:
1 Ea.
10/Pk.
11/Pk.
3/Pk.
5/Pk.
6/Pk.
8/Pk.
9/Pk.
Spacing:
6 in.
7 in.
28 product options available for selection
| Catalog No. | No. of Positions | Packaging Quantity | Spacing |
|---|---|---|---|
| 02924957 | 25, Options | 5/Pk. | 7 in. |
| 02924958 | 30 | 6/Pk. | 7 in. |
| 02924942 | 30 | 6/Pk. | 6 in. |
| 02924941 | 25, Options | 5/Pk. | 6 in. |
| 02924936 | 5 | 1 Ea. | 6 in. |
| 02924953 | 5, Options | 1 Ea. | 7 in. |
| 02924962 | 45 | 8/Pk. | 7 in. |
| 02924949 | 55, Options | 11/Pk. | 6 in. |
| 02924943 | 30, Options | 6/Pk. | 6 in. |
| 02924955 | 15, Options | 3/Pk. | 7 in. |
| 02924952 | 5 | 1 Ea. | 7 in. |
| 02924944 | 40 | 8/Pk. | 6 in. |
| 02924947 | 50, Options | 10/Pk. | 6 in. |
| 02924963 | 45, Options | 9/Pk. | 7 in. |
| 02924946 | 50 | 10/Pk. | 6 in. |
| 02924960 | 40 | 8/Pk. | 7 in. |
| 02924948 | 52 | 11/Pk. | 6 in. |
| 02924950 | 88 | 11/Pk. | 6 in. |
| 02924940 | 25 | 5/Pk. | 6 in. |
| 02924939 | 15, Options | 3/Pk. | 6 in. |
| 02924945 | 40, Options | 8/Pk. | 6 in. |
| 02924961 | 40, Options | 8/Pk. | 7 in. |
| 02924938 | 15 | 1 Ea. | 6 in. |
| 02924959 | 30, Options | 6/Pk. | 7 in. |
| 02924954 | 15 | 3/Pk. | 7 in. |
| 02924951 | 88, Options | 11/Pk. | 6 in. |
| 02924956 | 25 | 5/Pk. | 7 in. |
| 02924937 | 5, Options | 1 Ea. | 6 in. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 28 options available.
Catalog No.
02924957
Supplier
DWK Life Sciences
Supplier No.
WRBMR5051A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description
- Color touch screen or digital display
- Icon driven interface with intuitive menus
- Surface mount gold plated electrical connections for better reliability in high temperature environments
- Updated industry standard networking communications protocols and connections
- Lower power consumption for longer battery run time and safer design
- Backwards compatibility for continuing support of existing installations
- Retrofit kits available to update older Wheaton systems or unsupported systems
- Maintenance free brushless DC motors for years of trouble-free operation
Specifications
Specifications
| Voltage | 120 V |
| Holds | Bottles |
| Description | Bottom Drive Roller Culture System with options and 5 deck |
| For Use With (Application) | For laboratory, pilot plant and production cell culture installations |
| No. of Positions | 25, Options |
| Packaging Quantity | 5/Pk. |
| Spacing | 7 in. |