missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Borosilicate Glass Coliwasa Samplers
Description
- PTFE seal permits sampling to within 0.5 in. (1.3cm) of drum bottom
- Positive seal allows transfer of sample to bottle without any loss
- A 200mL sample may be obtained from a full 55 gal. (208L) drum
- Available prescored for disposal after a single use or unscored for repeated use
Order Info
Capacity: 6.8 oz. (200mL); Dimensions: 0.88 in. dia. x 42 in.L (2.2 x 107cm)
Specifications
Specifications
| Product Type | Unscored Coliwasa Sampler |
| Material | Borosilicate Glass |
| Seal Material | PTFE |
| Capacity (English) | 6.76 oz. |
| Capacity (Metric) | 200 mL |
| Diameter (English) Opening | 0.5 in. |
| Diameter (English) Outer | 0.86 in. |
| Diameter (Metric) Opening | 1.3 cm |
| Diameter (Metric) Outer | 2.2 cm |
| Length (English) | 42 in. |
| Show More |