missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Black Phenolic Screw Caps with PTFE faced 14B Rubber Liners for E-Z Ex-Traction™ Vials

Catalog No. 02927100
Change view
Click to view available options
For Use With (Equipment):
10 mL Vial
2 and 4mL Vial
20mL Vial
8mL Vial
Neck Finish:
13-425
15-425
22-400
24-400
No. per Case:
100 Cs.
1000 Cs.
250 Cs.
500 Cs.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Neck Finish No. per Case
02927100 2 and 4mL Vial 13-425 250 Cs.
02927101 2 and 4mL Vial 13-425 1000 Cs.
02927102 8mL Vial 15-425 250 Cs.
02927103 8mL Vial 15-425 1000 Cs.
02927104 10 mL Vial 22-400 100 Cs.
02927105 10 mL Vial 22-400 500 Cs.
0640635 20mL Vial 24-400 100 Cs.
02927106 20mL Vial 24-400 500 Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 02927100 Supplier DWK Life Sciences Supplier No. W240820

Designed to ensure the ultimate in product safety

  • Autoclavable
  • Liner made of styrene-butadiene rubber faced with PTFE
  • Excellent chemical resistance

Specifications

Color Black
Material Phenolic Resin
No. per Case 250 Cs.
Neck Finish 13-425
Certifications/Compliance ISO 9001
For Use With (Equipment) 2 and 4mL Vial
Closure Liner PTFE/Rubber