missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Black Phenolic Screw Cap with Metal Foil Liner
Features an aluminum foil faced pulp board liner that can be used with organic solvents
$369.04 - $369.04
Specifications
| Color | Black |
|---|---|
| Material | Phenolic Resin |
| No. per Case | 100 Cs. |
| Certifications/Compliance | ISO 9001 |
| For Use With (Equipment) | Bottle |
Description
- Good resistance to hydrocarbons, oils, ketones and alcohols
- Not good for acids or alkalis
- Closure size: 33mm-400
- Phenolic
- Autoclavable
- Black
Specifications
| Black | |
| 100 Cs. | |
| Bottle |
| Phenolic Resin | |
| ISO 9001 | |
| Metal Foil |