missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ Amber Screw Top Vial, 2 mL, Sold by MilliporeSigma™ Supelco™

Catalog No. 111011865
Change view
Click to view available options
Color:
Amber
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
111011865 Amber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111011865 Supplier Merck Emd Millipore Supplier No. 27083U

Suitable to inject samples from an autosampler. Amber color protects sensitive samples from exposure to UV-light.

Specifications

Diameter (Metric) Inner 4.6 mm
Color Amber
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 2 mL
No. per Pack 100/Pk.
Product Line Wheaton
Closure Type Not Included
Marking Spot No
Height (Metric) 32 mm
Product Type Screw Thread Vial
Show More Show Less

WHEATON is a registered trademark of Wheaton Industries, Inc.