missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Aluminum Seals: Tear Cap

Catalog No. 11126205
Change view
Click to view available options
Closure Size:
13 mm
20 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Size
11126205 13 mm
0640615C 20 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11126205 Supplier DWK Life Sciences Supplier No. W224207

Unlined aluminum tear-off seal removes completely allowing content to pour from bottle. Seals come in a wide range of styles and sizes

  • Colors available: natural, red, blue and green
  • Flip cap seals provide tamper evidence

Specifications

Color Red
Material Aluminum
Quantity 1000/Cs.
Closure Size 13 mm
Product Type Flip Cap Tear-off