missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Socorex™ 520 Bottle-Top Dispenser Extension Tubing

Catalog No. 1370625
Change view
Click to view available options
Length (Metric):
60 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
1370625 60 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1370625 Supplier DWK Life Sciences Supplier No. 844024

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

PTFE tubing for use with Socorex™ 520 and 521 Bottletop Dispensers.

  • For dispensing into racked tubes or vials
  • PTFE resin.

Order Info

Length: 23.6 in. (60cm).

Specifications

Product Type Extension Tubing
Material PTFE
For Use With (Application) Dispensing into racked tubes or vials
For Use With (Equipment) Socorex™ 520 and 521 Bottletop Dispensers (844000, 844002, 844004)
Length (English) 23.6 in.
Length (Metric) 60 cm
Diameter (English) Inner 0.086 in.
Diameter (Metric) Inner 2.2 mm