missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Funnel for 47mm Filtration Assembly

Catalog No. 14209131
Change view
Click to view available options
Capacity (Metric):
300 mL
500 mL
1000 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14209131 500 mL
14209132 1000 mL
14209113 300 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14209131 Supplier DWK Life Sciences Supplier No. 419415
Only null left

Includes

Funnel only.

Replacement funnel for 47mm Filtration Assembly. Designed to handle up to 1000mL of liquid for analysis of particulate or microbiological contamination.

Designed to handle up to 1000mL of liquid for analysis of particulate or microbiological contamination

 

  • For filteration of viscous or proteinaceous solutions to produce ultra clean filtrate
  • Glass components manufactured from WHEATON 33 low extractable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements

 

Specifications

Capacity (Metric) 500 mL
Material Glass
Certifications/Compliance USP type I, ASTM E 438 type I, Class A
For Use With (Equipment) Filtration Assembly (47 mm)
Quantity 1 Ea.
Product Type Funnel