missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Funnel for 47mm Filtration Assembly

Replacement funnel for 47mm Filtration Assembly. Designed to handle up to 1000mL of liquid for analysis of particulate or microbiological contamination.

Supplier:  DWK Life Sciences 419350

 View more versions of this product

Catalog No. 14209113


Only null left

Includes: Funnel only.

Description

Description

Designed to handle up to 1000mL of liquid for analysis of particulate or microbiological contamination

  • For filteration of viscous or proteinaceous solutions to produce ultra clean filtrate
  • Glass components manufactured from WHEATON 33 low extractable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements
  • Flasks have No.2 hose connection for 0.25 in. (6mm) I.D. tubing

Specifications

Chemical Identifiers

Glass
Filtration Assembly (47 mm)
Funnel
USP type I, ASTM E 438 type I, Class A
1 Ea.

Specifications

300 mL
USP type I, ASTM E 438 type I, Class A
1 Ea.
Glass
Filtration Assembly (47 mm)
Funnel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions