missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 47mm Filtration Assembly
Description
- For filteration of viscous or proteinaceous solutions to produce ultra clean filtrate
- Glass components manufactured from WHEATON 33 low extractable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements
- Flasks have No.2 hose connection for 0.25 in. (6mm) I.D. tubing
Specifications
Specifications
| Connectors | No. 8 stopper |
| For Use With (Equipment) | Filtration Assembly (47 mm) |
| For Use With (Application) | To filter viscous or proteinaceous solutions, to produce an ultra clean filtrate |
| Includes | One stainless steel support with 120 mesh screen, PTFE support screen gasket, stainless-steel support base, 300mL graduated funnel, anodized aluminum clamp, 1L filter flask, No.2 hose connection |
| No. per Case | 1/Cs. |
| Type | Filtration Assembly |