missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ 250mL Open-Ended Flask
Description
- 250mL capacity open-ended flask
- 20-400 threaded top joint
- 20-400 threaded bottom joint
- Versatile design suitable for a range of laboratory applications
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Product Type | Open-ended Flask |
| Thread Size | 20-400 |
| For Use With (Application) | Concentration of trace amounts of analytes in an organic solvent prior to analysis |
| Capacity (English) | 8.4 oz. |