missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 15mm x 45mm Polypropylene Autosampler Vials

Catalog No. 0334494
Change view
Click to view available options
Volume (Metric):
4 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
0334494 4 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0334494 Supplier DWK Life Sciences Supplier No. 225129

Manufactured from polypropylene

  • Closure Style: Snap Cap
  • Cap/Closure Size: 15mm (0.59in.)
  • Bottle/Vial Style: Chromatography

Specifications

Color Natural
Diameter (Metric) Outer 15 mm
Material Polypropylene
Volume (Metric) 4 mL
Height (English) 1.77 in.
Volume (English) 0.14 oz.
Closure Type Snap Cap
Quantity 1000 Cs.
Closure Size 15 mm
Height (Metric) 45 mm