missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Wheat Germ, Powder

Catalog No. ICN90328805
Change view
Click to view available options
Quantity:
2.26 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN90328805 2.26 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. ICN90328805 Supplier MP Biomedicals™ Supplier No. 0290328805

Food supplement

Description:
MP Wheat Germ is raw and has not been heat treated in any manner. Contains wheat germ, bran and middlings.

Physical Description:
Brown flakes/powder

Specifications

Product Type Animal Diet
Format Flakes
For Use With (Application) In molecular biology, wheat germ extract is used to carry out in-vitro translation experiments, as the plant embryo contains all the macromolecular components necessary for translating mRNA into amino Acids, but contains relatively low levels of its own mRNA
Quantity 2.26 kg
Species Rat
Storage Requirements 15°C to 30°C