missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Vacu-Guard 150 Vacuum Protection Filter: Activated Carbon

Catalog No. 09746a
Change view
Click to view available options
Diameter (Metric):
66 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09746A 66 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Care should be taken to determine safety and usefulness of products prior to routine use. For example, molecular sieve rapidly heats up when exposed to water.
Catalog No. 09746A Supplier Cytiva Supplier No. 67221001
Only null left
Care should be taken to determine safety and usefulness of products prior to routine use. For example, molecular sieve rapidly heats up when exposed to water.

Hydrophobic PTFE membrane in a pleated cartridge with chemical trap

Especially protective for vacuum pumps and exhaust air.

  • Permanently fuse bonded inside base of capsule
  • Stops 99.99% of particulates ≥0.1μm in air/gas
  • Can be used to remove aqueous and solvent vapour from air and exhaust
  • Housing: Polypropylene
  • Inlet: 1/2 in. hose barb
  • Outlet: 3/8-1/2 in. stepped hose barb
  • Filter dia. × L: 66 × 236mm (2.62 × 9.31 in.)

Activated carbon

  • Produced from lignite and acid washed after steam activation
  • For protection from organic vapors
  • Surface area: 82,000m2
  • Flowrates at 0.1 bar (1.45psi) and 0.5 bar (7.25psi): 210 and 450L/min.

Specifications

Description VACU-GUARD 150, activated carbon
Material (Membrane) PTFE
Housing Material Polypropylene
Max. Pressure 1 bar (15 psi)
Length (Metric) 236 mm
Diameter (Metric) 66 mm