missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ UNIPLATE™ 96-Well Clear Microplates

Catalog No. PF77011651
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
PF77011651 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. PF77011651 Supplier Cytiva Supplier No. 77011651
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

One-piece molded collection plates designed to suit a variety of applications.

  • Polystyrene
  • Withstand low temperatures (-20°C) for long-term storage
  • Flat, Round or V-shaped well bottoms
  • Conform to ANSI™/SBS (American National Standards Institute, Society of Biomolecular Screening) standards for compatibility with most microplate readers and automated plate-handling devices
  • Untreated

Specifications

Format Standard
Lid Without Lid
Description UNIPLATE microplates
Array 8 x 12
Color Clear
Material Polystyrene
Volume (Metric) Well 650 μL
No. of Wells 96
Surface Treatment Non-treated
Well Shape Square, Flat Bottom (F-well)
Quantity 50/Pk.
Length (Metric) 18.31 cm
Width (Metric) 12.2 cm
Show More Show Less