missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ TurboBlotter Transfer System, Large Refills

For use with TurboBlotter Kits

$464.00 - $794.00

Specifications

Type Nytran™ SPC 0.45μm TurboBlotter™ Refill
Includes Five sets of transfer materials (Nytran™ SPC membrane, wick and stack of 8 sheets of 3mm chromatography Paper and 20 sheets of GB004 Paper)
View More Specs

Products 2
Catalog Number Mfr. No. Length (English) Gel Length (Metric) Gel Width (English) Gel Width (Metric) Gel Price Quantity  
Catalog Number Mfr. No. Length (English) Gel Length (Metric) Gel Width (English) Gel Width (Metric) Gel Price Quantity  
09-301-183
View Documents
Cytiva
10416314DUP
5.9 in. 15 cm 5.9 in. 15 cm
Each for $464.00
Only null left
 
09-301-189
View Documents
Cytiva
10416326
9.8 in. 25 cm 7.8 in. 20 cm
Each for $794.00
Only null left
 
Description

Description

Refill packs contain additional membranes and papers needed for further transfers.

  • Consists of one sheet of Nytra™ SPC 0.45μm Nylon membrane
  • One wick of 3MM Chr blotting paper
  • Blotter stack composed of eight sheets of 3MM Chr blotting paper
  • 20 sheets of GB004 blotting paper
  • Refills contain five sets of transfer materials

Specifications

Specifications

Nytran™ SPC 0.45μm TurboBlotter™ Refill
Five sets of transfer materials (Nytran™ SPC membrane, wick and stack of 8 sheets of 3mm chromatography Paper and 20 sheets of GB004 Paper)
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'