missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva™ Whatman™ Lens Cleaning Tissue
Description
Provides scratch-free cleaning solutions. Whatman™ Lens Cleaning Tissue safely removes surface moisture and grease.
Soft textured strong tissue leaves no fibers. Protects lenses and other optical surfaces made from glass, quartz, or plastic from scratches.
- Chemically pure, free of silicone and other additives
- High absorbency leads to increased safety upon removal of surface moisture and grease
- Thickness 0.035 to 0.040mm
- Grade 105 sheets
Specifications
Specifications
| Product Type | Lens Wipe |
| Description | Won't damage lenses or optical surfaces, leaves no fibers |
| Dimensions (L x W) | 570 x 460 mm |
| For Use With (Application) | Safe removal of surface moisture and grease. |
| Quantity | 100 Sheets |