missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 54 Cellulose Chromatography Paper

Catalog No. 09927919
Change view
Click to view available options
Length (Metric):
91.4 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
09927919 91.4 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09927919 Supplier Cytiva Supplier No. 3454651
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

54 SFC cellulose chromatography roll is a 0.18 hardened paper for routine chromatography.

  • Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind.
  • Manufactured and tested specifically for chromatographic techniques. This ensures the wicking capability and uniformity of capillary action that are important in chemical separations.
  • Also widely used in protein and nucleic acid blotting.

Specifications

Flow Rate 180 mm/30 min.
For Use With (Application) For Protein and Nucleic Acid Blotting
Width (English) 1.5 in.
Width (Metric) 3.8 cm
Film Thickness 0.18 mm
Grade Grade 54 SFC
Description 54 SFC cellulose chromatography roll is a 0.18 hardened paper for routine chromatography.
Dimensions (L x W) 38.1 cm x 91.44 m (1.5 in. x 300 ft.)
Format Roll
Material Cellulose
Length (Metric) 91.4 m
Show More Show Less