missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 20 Chr Cellulose Chromatography Paper

Catalog No. 09924556
Change view
Click to view available options
Length (Metric):
46 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
09924556 46 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09924556 Supplier Cytiva Supplier No. 3020917
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind

Specifications

Finish Smooth
Film Thickness 0.17 mm
Width (English) 22.4 in.
Description 20 Chr cellulose chromatography sheets is a 0.17 mm paper for separation of samples of unknown composition, with outstanding resolution (at low loadings.)
Grade Grade 20 Chr
Width (Metric) 57 cm
Length (Metric) 46 cm
For Use With (Application) For Optical or Radiometric Scanning and Also Used in Protein and Nucleic Acid Blotting
Material Cellulose
Flow Rate 85 mm/30 min.
Length (English) 18.11 in.
Format Sheet
Dimensions (L x W) 46 x 57 cm (18.1 x 22.4 in.)
Show More Show Less