missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 17 Chr Cellulose Chromatography Paper

Catalog No. 09927704
Change view
Click to view available options
Length (Metric):
22 cm
30 cm
57 cm
Width (Metric):
2.5 cm
46 cm
Format:
Roll
Sheet
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric) Format
09927704 30 cm 2.5 cm Roll
09927702 22 cm 2.5 cm Sheet
09924555 57 cm 46 cm Sheet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09927704 Supplier Cytiva Supplier No. 3017621
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

17 Chr cellulose chromatography roll is a 0.92 mm paper highly absorbent paper for preparative paper chromatography and electrophoresis.

  • Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind.
  • Manufactured and tested specifically for chromatographic techniques. This ensures the wicking capability and uniformity of capillary action that are important in chemical separations.
  • Also widely used in protein and nucleic acid blotting.

Specifications

Flow Rate 190 mm/30 min.
Description 17 Chr cellulose chromatography roll is a 0.92 mm paper highly absorbent paper for preparative paper chromatography and electrophoresis.
Film Thickness 0.92 mm
Material Cellulose
Grade Grade 17 Chr
Length (Metric) 30 cm
Width (English) 0.98 in.
Width (Metric) 2.5 cm
Dimensions (L x W) 2.5 cm x 30 m (0.98 in. x 98.4 ft.)
For Use With (Application) Protein and Nucleic Acid Blotting, Preparative Paper Chromatography and Electrophoresis
Format Roll
Length (English) 98.4 ft.
Show More Show Less