missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 1 Chr Cellulose Chromatography Paper

Ensures the wicking capability and uniformity of capillary action that are important in chemical separations. Whatman™ Grade 1 Chr Cellulose Chromatography paper is a smooth surface, 0.18 mm thick paper with a linear flow rate (water) of 130 mm/30 min.

Supplier:  Cytiva 3001653

 View more versions of this product

Catalog No. 09924551


Only null left

Description

Description

Ensures the wicking capability and uniformity of capillary action that are important in chemical separations. Whatman™ Grade 1 Chr Cellulose Chromatography paper is a smooth surface, 0.18 mm thick paper with a linear flow rate (water) of 130 mm/30 min.

The world standard chromatography paper: 18mm paper for general analytical separations, available in rolls, sheets or strips.
  • Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind.
  • Manufactured and tested specifically for chromatographic techniques.
  • Widely used in protein and nucleic acid blotting.
  • Good resolution for general analytical separations.
Specifications

Specifications

328.0 ft.
0.18 mm
Grade 1 Chr
5.0 cm x 100 m (1.96 in. x 328.0 ft.)
Roll
Smooth
100 m
1 Chr cellulose chromatography roll is a 0.18 mm paper for general analytical separations.
General Analytical Separations, Protein and Nucleic Acid Blotting
High-quality Cotton Linters
1.96 in.
5.0 cm
130 mm/30 min.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions