missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 1 Chr Cellulose Chromatography Paper
Description
Ensures the wicking capability and uniformity of capillary action that are important in chemical separations. Whatman™ Grade 1 Chr Cellulose Chromatography paper is a smooth surface, 0.18 mm thick paper with a linear flow rate (water) of 130 mm/30 min.
The world standard chromatography paper: 18mm paper for general analytical separations, available in rolls, sheets or strips.
- Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind.
- Manufactured and tested specifically for chromatographic techniques.
- Widely used in protein and nucleic acid blotting.
- Good resolution for general analytical separations.
Specifications
Specifications
| Description | 1 Chr cellulose chromatography roll is a 0.18 mm paper for general analytical separations. |
| Dimensions (L x W) | 3.0 cm x 100 m (1.18 in. x 328.0 ft.) |
| Grade | Grade 1 Chr |
| Flow Rate | 130 mm/30 min. |
| Material | High-quality Cotton Linters |
| Width (English) | 1.18 in. |
| Film Thickness | 0.18 mm |
| For Use With (Application) | General Analytical Separations, Protein and Nucleic Acid Blotting |
| Format | Roll |
| Length (Metric) | 100 m |
| Show More |