missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 1 Chr Cellulose Chromatography Paper

Ensures the wicking capability and uniformity of capillary action that are important in chemical separations. Whatman™ Grade 1 Chr Cellulose Chromatography paper is a smooth surface, 0.18 mm thick paper with a linear flow rate (water) of 130 mm/30 min.

Supplier:  Cytiva 3001604

 View more versions of this product

Catalog No. 05-716-2D


Only null left

Description

Description

Ensures the wicking capability and uniformity of capillary action that are important in chemical separations. Whatman™ Grade 1 Chr Cellulose Chromatography paper is a smooth surface, 0.18 mm thick paper with a linear flow rate (water) of 130 mm/30 min.

The world standard chromatography paper: 18mm paper for general analytical separations, available in rolls, sheets or strips.
  • Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind.
  • Manufactured and tested specifically for chromatographic techniques.
  • Widely used in protein and nucleic acid blotting.
  • Good resolution for general analytical separations.
Specifications

Specifications

328.0 ft.
0.18 mm
Grade 1 Chr
1.0 cm x 100 m (0.39 in. x 328 ft.)
Roll
Smooth
100 m
1 Chr cellulose chromatography roll is a 0.18 mm paper for general analytical separations.
General Analytical Separations, Protein and Nucleic Acid Blotting
High-quality Cotton Linters
0.39 in.
1 cm
130 mm/30 min.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions