missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Chromatography Papers - Grade 2727: Sheet
For separation of very large amounts of substance
$976.00 - $1,401.00
Specifications
| Flow Rate | 180 mm/30 min. |
|---|---|
| Film Thickness | 1.4 mm |
| Format | Sheet |
| Material | Cellulose |
| Catalog Number | Mfr. No. | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
|
09927279
|
Cytiva
10382581 |
19.05 cm | 19.05 cm |
Pack of 100 Each for $976.00
|
|
||||
|
09800950
|
Cytiva
10382562 |
60 cm | 58 cm |
Pack of 50 Each for $1,401.00
|
|
||||
Description
Thickness: 1.40mm
Flow rate: 180mm/30 min
Specifications
| 180 mm/30 min. | |
| 1.4 mm | |
| Sheet | |
| Cellulose |