missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Benchkote Surface Protector Sheets
Minimize mess and contamination during spills. Whatman™ Benchkote material has a high-quality, smooth, absorbent lab paper layer that soaks up liquid spills. A second laminated polyethylene layer prevents flow-through to the working surface.
$325.83 - $362.19
Specifications
| Product Type | Surface Protector |
|---|---|
| Material | Polyethylene |
| Length (Metric) | 460 mm |
| Width (Metric) | 570 mm |
| Dimensions (L x W) | 460 x 570mm |
Description
Minimize mess and contamination during spills. Whatman™ Benchkote material has a high-quality, smooth, absorbent lab paper layer that soaks up liquid spills. A second laminated polyethylene layer prevents flow-through to the working surface.
- Strong: Benchkote surface protector is strong and tear resistant when wet or dry
- Ease-of-use: Smooth white surface can be written on with ink or pencil and lies flat
- Clean: Suitable for saturation with disinfectant to protect benches where pathogens and other bacteria are present
- Disposable: Benchkote paper can be incinerated after use
- Safe combustion: Polyethylene layer is rapidly consumed when incinerated and does not melt or drip
- Dimensions: 460 x 570mm
Specifications
| Surface Protector | |
| 460 mm | |
| 460 x 570mm |
| Polyethylene | |
| 570 mm |