missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Benchkote™ Surface Protector Rolls
Coated with an impermeable layer of polyethylene that prevents liquids from reaching benchtops. Whatman™ Benchkote™ Surface Protectors are suitable for saturation with disinfectant.
$674.00 - $963.00
Specifications
| Product Type | Surface Protector |
|---|---|
| Material | Polyethylene |
| Absorbancy | 750 mL/m2 |
| Width (English) | 164 ft. |
| Width (Metric) | 50 m |
Description
Minimize mess and contamination during spills. Whatman™ Benchkote material has a high-quality, smooth, absorbent lab paper layer that soaks up liquid spills. A second laminated polyethylene layer prevents flow-through to the working surface.
- Strong: Benchkote surface protector is strong and tear resistant when wet or dry
- Ease-of-use: Smooth white surface can be written on with ink or pencil and lies flat
- Clean: Suitable for saturation with disinfectant to protect benches where pathogens and other bacteria are present
- Disposable: Benchkote paper can be incinerated after use
- Safe combustion: Polyethylene layer is rapidly consumed when incinerated and does not melt or drip
Specifications
| Surface Protector | |
| 750 mL/m2 | |
| 50 m | |
| Each |
| Polyethylene | |
| 164 ft. | |
| Suitable for Saturation with Disinfectant |