missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Acid/Alkali Test Papers
Description
Assumes a color specific to sample pH upon contact with a sample. Whatman™ Acid/alkali Test Papers are impregnated with a mixture of pH indicators.
- Litmus Blue turns red in acid
- Litmus Red turns blue in base, at pH 5 to 8
- Congo Red ph range: 6.8 to 8.3
Order Info
20 leaves per book. 10 x 10 books per pack.
Specifications
Specifications
| Color Indicator | Litmus Red |
| pH Range | 5 to 8 |
| Format | Reel |
| Quantity | 1 Reel |
| Type | pH Test Paper |
| Dimensions (L x W) | 5 m x 7 mm |
| Length (Metric) | 5 m |
| Width (Metric) | 7 mm |