missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ 4 Chr Chromatography Paper
Ideal for routine and/or repetitive chromatography with relatively low solute loadings
Supplier: Cytiva 3004614
Description
- Pure cellulose produced from cotton linters with no additives
- Typical thickness: 0.21mm
- Typical linear flowrate: 180mm/30 min.
- Smooth surface
- Recommended where speed is important and very high resolution is not required
Specifications
| 100 m x 2.0 cm (328.0 ft. x 0.78 in.) | |
| Grade 4 Chr cellulose chromatography roll is a 0.21 mm paper for routine and/or repetitive chromatography when loadings are relatively low. | |
| 0.21 mm | |
| 2 cm | |
| Cellulose | |
| 180 mm/30 min. |
| 0.78 in. | |
| Roll | |
| For Routine and/or Repetitive Chromatography with Relatively Low Solute Loadings | |
| Grade 4 Chr | |
| Smooth | |
| 100 m |