missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ 4 Chr Chromatography Paper

Catalog No. 05715
Change view
Click to view available options
Length (Metric):
46 cm
100 m
Width (Metric):
2 cm
57 cm
Format:
Roll
Sheet
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric) Format
05715 46 cm 57 cm Sheet
057165A 100 m 2 cm Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05715 Supplier Cytiva Supplier No. 3004917
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

Ideal for routine and/or repetitive chromatography with relatively low solute loadings

  • Pure cellulose produced from cotton linters with no additives
  • Typical thickness: 0.21mm
  • Typical linear flowrate: 180mm/30 min.
  • Smooth surface
  • Recommended where speed is important and very high resolution is not required

Specifications

Description Grade 4 Chr cellulose chromatography roll is a 0.21 mm paper for routine and/or repetitive chromatography when loadings are relatively low.
Film Thickness 0.21 mm
Width (Metric) 57 cm
For Use With (Application) For Routine and/or Repetitive Chromatography with Relatively Low Solute Loadings
Length (Metric) 46 cm
Flow Rate 180 mm/30 min.
Grade Grade 4 Chr
Dimensions (L x W) 46 x 57 cm (18.1 x 22.4 in.)
Finish Smooth
Length (English) 18.11 in.
Format Sheet
Width (English) 22.4 in.
Material Cellulose
Show More Show Less