missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ 3MM Chr Chromatography Paper

Catalog No. 057163n
Change view
Click to view available options
Length (Metric):
10.16 cm
14 cm
17.5 cm
20 cm
25 cm
34 cm
43 cm
45 cm
57 cm
68 cm
100 m
Width (Metric):
2 cm
7.5 cm
10 cm
11 cm
12 cm
12.5 cm
13.34 cm
15 cm
18 cm
19 cm
20 cm
23 cm
27 cm
35 cm
46 cm
58 cm
Format:
Roll
Sheet
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric) Format
057163N 100 m 10 cm Roll
057145 57 cm 46 cm Sheet
057163A 100 m 2 cm Roll
057163D 17.5 cm 15 cm Sheet
057163E 34 cm 18 cm Sheet
057163F 45 cm 35 cm Sheet
057163M 100 m 7.5 cm Roll
057163P 100 m 12.5 cm Roll
057163Q 100 m 15 cm Roll
057163R 100 m 19 cm Roll
057163S 100 m 23 cm Roll
057163T 100 m 27 cm Roll
057163V 20 cm 20 cm Sheet
057163W 68 cm 58 cm Sheet
057166B 25 cm 20 cm Sheet
057166C 14 cm 12 cm Sheet
057166D 14 cm 11 cm Sheet
057166G 20 cm 15 cm Sheet
057166H 10.16 cm 13.34 cm Sheet
057166A 43 cm 35 cm Sheet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 057163N Supplier Cytiva Supplier No. 3030672
Only null left

Manufactured entirely from high-quality cotton linters with no additives and tested specifically for chromatographic techniques. Whatman™ Grade 3MM Chr Chromatography Paper ensures the wicking capability and uniformity of capillary action that are important in chemical separations.

 

  • Smooth surface
  • No “paper making” additives—the final organic purity of these chromatography grade papers represents the highest level that can be achieved without oxidation and degradation of the cellulose fibers
  • Flowrate: 130mm/30 min. (water)
  • Medium thickness: 0.34mm
  • Widely used for electrophoresis, general chromatography, and blotting applications

 

Specifications

Description 0.34 mm Whatman medium thickness 3 MM Chr paper
For Use With (Application) For Electrophoresis, General Chromatography, and Blotting AppliCatIons
Length (Metric) 100 m
Width (Metric) 10 cm
Film Thickness 0.34 mm
Grade 3 MM Chr
Dimensions (L x W) 10 cm x 100 m (3.93 in. x 328.0 ft.)
Flow Rate 130 mm/30 min.
Finish Smooth
Width (English) 3.93 in.
Format Roll
Material Cellulose
Show More Show Less