Learn More
Cytiva Whatman™ 3MM Chr Chromatography Paper
Manufactured entirely from high-quality cotton linters with no additives and tested specifically for chromatographic techniques. Whatman™ Grade 3MM Chr Chromatography Paper ensures the wicking capability and uniformity of capillary action that are important in chemical separations.
Supplier: Cytiva 3030392
Description
Manufactured entirely from high-quality cotton linters with no additives and tested specifically for chromatographic techniques. Whatman™ Grade 3MM Chr Chromatography Paper ensures the wicking capability and uniformity of capillary action that are important in chemical separations.
- Smooth surface
- No “paper making” additives—the final organic purity of these chromatography grade papers represents the highest level that can be achieved without oxidation and degradation of the cellulose fibers
- Flowrate: 130mm/30 min. (water)
- Medium thickness: 0.34mm
- Widely used for electrophoresis, general chromatography, and blotting applications
Specifications
| 35 x 45 cm (13.7 x 17.7 in.) | |
| 0.34 mm Whatman medium thickness 3 MM Chr paper | |
| 0.34 mm | |
| 35 cm | |
| Cellulose | |
| 130 mm/30 min. |
| 13.7 in. | |
| Sheet | |
| For Electrophoresis, General Chromatography, and Blotting AppliCatIons | |
| 3 MM Chr | |
| Smooth | |
| 45 cm |