missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ 31ET Chr Chromatography Paper

Catalog No. 09800983
Change view
Click to view available options
Format:
1000 Sheets
Roll
Sheet
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Format
09800983 1000 Sheets
057146 Sheet
09800982 Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09800983 Supplier Cytiva Supplier No. 3031901
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Pure cellulose produced from cotton linters with no additives

 

  • Typical thickness: 0.50mm
  • Typical linear flowrate: 225mm/30 min.
  • Soft surface
  • Principal application in electrophoresis of large molecules

 

Specifications

Description 31 ET Chr cellulose chromatography roll is an extremely fast 0.50 mm paper for electrophoresis of large molecules.
Dimensions (L x W) 2 x 5 cm (0.7 x 1.96 in.)
Film Thickness 0.5 mm
For Use With (Application) For Electrophoresis of Large Molecules
Grade Grade 31 ET Chr
Flow Rate 225 mm/30 min.
Format 1000 Sheets
Finish Soft
Material Cellulose