missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ 31ET Chr Chromatography Paper

Catalog No. 057146
Change view
Click to view available options
Format:
1000 Sheets
Roll
Sheet
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Format
057146 Sheet
09800982 Roll
09800983 1000 Sheets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 057146 Supplier Cytiva Supplier No. 3031915
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

Pure cellulose produced from cotton linters with no additives

 

  • Typical thickness: 0.50mm
  • Typical linear flowrate: 225mm/30 min.
  • Soft surface
  • Principal application in electrophoresis of large molecules

 

Specifications

Description 31 ET Chr cellulose chromatography roll is an extremely fast 0.50 mm paper for electrophoresis of large molecules.
Film Thickness 0.5 mm
Grade Grade 31 ET Chr
Flow Rate 225 mm/30 min.
For Use With (Application) Electrophoresis of Large Molecules
Length (Metric) 57 cm
Width (Metric) 46 cm
Dimensions (L x W) 46 x 57 cm (18.1 x 22.4 in.)
Finish Soft
Material Cellulose
Format Sheet
Width (English) 18.1 in.
Show More Show Less