missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ 17 Chr Chromatography Paper

Ensures the wicking capability and uniformity of capillary action important in chemical separations. Whatman™ 17 Chr Chromatography Paper is also widely used in protein and nucleic acid blotting.

Supplier:  Cytiva 3017915

 Afficher plus de versions de ce produit

Numéro de catalogue. 05-716-4F


Il en reste null
Découvrez plus d'offres spéciales

Description

Description

Ensures the wicking capability and uniformity of capillary action important in chemical separations. Whatman™ 17 Chr Chromatography Paper is also widely used in protein and nucleic acid blotting.

Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind. Manufactured and tested specifically for chromatographic techniques to ensure the wicking capability and uniformity of capillary action important in chemical separations.

  • Typical thickness: 0.92mm
  • Typical linear flowrate: 190mm/30 min.
  • Smooth surface
  • Suitable for heaviest loadings, preparative paper chromatography and electrophoresis

Spécifications

Spécifications

46 x 57 cm (18.1 x 22.4 in.)
17 Chr cellulose chromatography roll is a 0.92 mm paper highly absorbent paper for preparative paper chromatography and electrophoresis.
0.92 mm
46 cm
Cellulose
190 mm/30 min.
18.1 in.
Sheet
For The Heaviest Loadings and an Excellent Choice for Preparative Paper Chromatography and Electrophoresis
Grade 17 Chr
Smooth
57 cm
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions