missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ 1 Chr Chromatography Paper

Catalog No. 057162S
Change view
Click to view available options
Length (Metric):
20 cm
25 cm
57 cm
100 m
Width (Metric):
2 cm
4 cm
20 cm
25 cm
46 cm
Format:
Roll
Sheet
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric) Format
057162S 20 cm 20 cm Sheet
057162H 100 m 4 cm Roll
05714 57 cm 46 cm Sheet
057162A 100 m 2 cm Roll
09927854 25 cm 25 cm Sheet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 057162S Supplier Cytiva Supplier No. 3001861
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

Ensures the wicking capability and uniformity of capillary action important in chemical separations. Whatman™ 1 Chr Chromatography Paper is also widely used in protein and nucleic acid blotting.

Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind. Manufactured and tested specifically for chromatographic techniques to ensure the wicking capability and uniformity of capillary action important in chemical separations.
  • Typical Thickness: 0.18mm
  • Linear flowrate: 130mm/30 min.
  • Smooth surface
  • For general analytical separations

Specifications

Description 1 Chr cellulose chromatography roll is a 0.18 mm paper for general analytical separations.
Dimensions (L x W) 20 x 20 cm (7.8 x 7.8 in.)
For Use With (Application) For General Analytical Separations
Film Thickness 0.18 mm
Length (Metric) 20 cm
Flow Rate 130 mm/30 min.
Width (Metric) 20 cm
Grade Grade 1 Chr
Finish Smooth
Material Cellulose
Format Sheet
Width (English) 7.87 in.
Show More Show Less