missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ Whizard™ Cut-Resistant Heavy-Duty Slipguard Gloves
Whizard™ Cut-Resistant Heavy-Duty Slipguard Gloves are standard pattern gloves that use a unique combination of ultra-high strength fibers and stainless steel to provide hand protection against cuts and slashes. Polyurethane grip pattern provides a no-slip grip.
Supplier: Wells Lamont™ WLC133560
Description
- Fabric consists of high-performance fibers and stainless-steel core to provide an excellent source of cut resistance
- Polyurethane pattern covering palm, fingers and thumb crotch improves gripping
- Ideal for the pulp and paper industry as well as for plastic trimming
- Also features excellent thermal properties
- 3 in. (7.6 cm) ribbed cuffs
- Overedge color indicates size: red (XXS), green (XS), yellow (S), blue (M), white (L), orange (XL)
- Made in the USA
Specifications
| ANSI 4 | |
| Polyurethane | |
| ANSI A5 | |
| Yes | |
| Cut-resistant Gloves | |
| Pulp and paper industry and plastic trimming | |
| Continuous Knit | |
| 133560 |
| ASTM F2992-15 | |
| Green | |
| Specific | |
| Fibers, Stainless Steel Fiber | |
| Medium | |
| Green | |
| Blue | |
| Whizard™ Slipguard™ Standard Pattern |